Skip to content Skip to navigation menu
Pruning Shear

3008-20

Pruning Shear
Item #120391280
  • M18 BRUSHLESS TELESCOPING POLE PRUNING SHEARS
Pruning Shear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 BRUSHLESS TELESCOPING POLE PRUNING SHEARS

description

  • The MILWAUKEE® M18™ Brushless Telescoping Pole Pruning Shears provide fast, clean pruning, and eliminate the repetitive pulling associated with manual units. The telescoping pole pruning shear’s Brushless motor gives the ability to make clean and precise bypass pruning cuts in branches of up to 1-3/4” diameter with minimal effort. The telescoping pole pruning shears feature an ergonomic adjustment collar that allows users to telescope quickly from 7ft to 10ft in length. The M18™ Brushless Telescoping Pole Pruning Shear reduces peak muscle activation up to 80% and completes challenging applications up to 3X faster than manual solutions. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (not included), the telescoping pole pruning shears can complete up to 2,000 cuts per charge in 1” branches. The Milwaukee® M18™ Brushless Telescoping Pole Pruning Shears are fully compatible with 250+ solutions in the M18™ system.

features

  • Fast, Clean Pruning. No Manual Pulling.
  • 3X Faster Compared to Manual Solutions
  • Reduce Peak Muscle Activation Up To 80% Compared to Manual Solutions
  • 7' - 10' Telescoping Length - Attachment Free Extended Reach Pruning Up to 10'
  • Power to Cut 1-3/4" Branches
  • Up to 2,000 Cuts per Charge in 1" Branches
  • Brushless Motor – More Power, Longer Life
  • Fully compatible with the M18™ system, featuring 250+ tools
  • Ergonomic Adjustment Collar - Optimized Grip With Overmold, Quick, Secure Adjustments to Telescoping Shaft Length
  • Optimized Shaft Design - Increased Comfort and Control
  • High Strength Steel Blade - Increased Durability
Weight 12.0 LB
EAN or UPC 45242754434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison