Skip to content Skip to navigation menu
Water Supply Kit

3019-21WS

Water Supply Kit
Item #121208094
  • Gen 2 M18 Water Supply Kit
Water Supply Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gen 2 M18 Water Supply Kit

description

  • The MILWAUKEE® M18™4-Gallon Water Supply Kit w/ SWITCH TANK™ offers an easy-to-use interchangeable tank design with no manual pumping. Designed to meet your water supply needs for concrete cutting and coring, the battery-powered water supply delivers instant, constant, and adjustable pressure up to 60 PSI. The 5-mode pressure regulator adjustment knob adjusts the pressure between 20 – 60 PSI for ultimate control. The M18™ REDLITHIUM™ XC3.0 Battery (included) provides you with up to 40 tanks of water delivery per charge. The 4-gallon water supply tank features a dual diaphragm pump for increased durability and longer pump life. The tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame includes a premium adjustable harness and a handle, providing convenient transportation and storage. The 4-Gallon Water Supply is made up of two components – the M18™ Powered Base w/ SWITCH TANK™ and the 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK™ (49-16-19WS). The Powered Base includes the motor, battery compartment, and REDLINK™ electronics, while the interchangeable Tank Assembly includes the pump, 10ft hose, and quick-connect coupler. The isolated pump, hose, and tank allows you to add on additional tank assemblies for different applications. The M18 Powered Base is compatible with the 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK™ (49-16-19PS). The M18™ 4-Gallon Water Supply Kit w/ SWITCH TANK™ is part of the M18™ system, which is fully compatible with over 275 tools.

features

  • Interchangeable Tanks, No Manual Pumping
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Run-time: Up to 40 tanks per charge with M18™ REDLITHIUM™ XC3.0 Battery
  • Adjustable Premium Harness and handle for convenient transport and storage
  • Add-On, Replace and Interchange Water Supply Tanks w/ SWITCH TANK™
  • OSHA Table 1 Compliant when Concrete Cutting and Coring
  • Up to 60 PSI
  • Wide Mouth Opening for Easier Pouring
  • Strainer to Filter Debris
  • Compatible with Pesticide Sprayer Tank Assemblies w/ SWITCH TANK™
Weight 24.49 LB
EAN or UPC 45242250042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison