- M12 TRAPSNAKE 4' URINAL AUGER
description
- The MILWAUKEE® M12™ TRAPSNAKE™ 4' Urinal Auger is the service plumbers and facility maintenance crews' ideal solution for unclogging urinals and floor traps. Powered by the MILWAUKEE® M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps. Still, it has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage. This Milwaukee urinal auger features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool. Part of the TRAPSNAKE™ Porcelain Auger System, users can interchange the M12™ TRAPSNAKE™ Driver with the auger handle or use with other auger attachments for versatility and capabilities never seen before in a urinal auger.
features
- Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
- Fixed rubber boot prevents porcelain scratches throughout the life of the tool
- Replacement Cable Available: 48-53-3574
- Cable size (length x diameter): 4 ft. x 3/8 in.
- Recommended Drain Size: 1-1/4 in. - 2 in.
- The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floor traps, sinks, bathtubs, and showers.
- Part of the M12™ System, Featuring over 100 tools
- Available accessories: TRAPSNAKE™ 4 ft. Urinal Auger Replacement Cable (48-53-3574) and TRAPSNAKE™ Urinal Auger Case (48-22-2577)
- Warranty: 5-year tool, 3-year Battery, 2-year cable
- Includes: (1) M12™ TRAPSNAKE™ 4 ft. Urinal Auger, (1) M12™ TRAPSNAKE™ Driver, (1) M12™ REDLITHIUM™ CP1.5 Battery Pack, M12™ Charger
| Weight | 9.3 LB |
| EAN or UPC | 45242777648 |

