Skip to content Skip to navigation menu
Milwaukee Tool39-500OR

39-500OR

500' ORANGE BRAIDED LINE W/REEL
Item #118008263
  • 500' Orange Braided Line W/Reel
Milwaukee Tool39-500OR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500' Orange Braided Line W/Reel

description

  • The Empire braided line is made from a durable, #18, 100% braided nylon. It comes in 250 ft., 500 ft. and 1000 ft. rolls, with green, orange, pink, white and yellow color options. The 250 ft. and 500 ft. sizes include a durable plastic handle for easy dispensing. As one of the largest producers of high-visibility construction products in the U.S., we bring unparalleled experience and trust to the category.

features

  • Durable #18 braided nylon
  • 165lb tensile strength
  • Made in the USA
  • Available in 250 ft., 500 ft., and 1000 ft. lengths
  • Available in green, orange, pink, white and yellow
Weight 0.52 LB
EAN or UPC 45242572106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison