- 12-IN POLYSQUARE
description
- Extra large size makes marking and cutting wider boards easy. Tough durable Polycast material stands up to every day use. Includes conversion tables on both sides.
features
- Square works great when making wider board cuts
- Polycast material is very strong
- Molded in conversion tables
- Easy to see graduations repeated on both sides
| Color | Blue |
| Width | 12 in |
| Vials | No |
| Graduation | 0.125 in |
| Measuring Range | 12 |
| Overall Length | 12 in |
| Material | Plastic |
| Weight | 0.06 LB |
| EAN or UPC | 15812003965 |

