Skip to content Skip to navigation menu
Milwaukee Tool4004

4004

48-IN ALUMINUM STRAIGHT EDGE
Item #101474137
  • 48-IN ALUMINUM STRAIGHT EDGE
Milwaukee Tool4004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48-IN ALUMINUM STRAIGHT EDGE

description

  • The Empire 4004 48 in. Aluminum straight-edge ruler has many uses in the home and workshop. It has a heavy-duty aluminum frame for strength and features easy-reading inch-scale graduations, allowing measurements to be more accurate. It is designed to measure surfaces up to 4 ft., and its straight edge can also be used as an edge for tracing and drawing straight lines.

features

  • Easy reading inch scale graduations
  • Heavy-duty aluminum straight edge
  • Frame is 2 in. wide
  • Includes 8th and 16th graduations
Weight 1.15 LB
EAN or UPC 15812040045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison