Skip to content Skip to navigation menu
Milwaukee Tool4004IM

4004IM

48-IN 1210-MM ALUMINUM STRAIGHT EDG
Item #111943062
  • 48-IN 1210-MM ALUMINUM STRAIGHT EDG
Milwaukee Tool4004IM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48-IN 1210-MM ALUMINUM STRAIGHT EDG

description

  • This 4 Ft. aluminum straight edge has easy reading inch/metric scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 4 Ft. long.

features

  • Straight edge has easy reading in./metric scale graduations
  • Straight edge is made of heavy duty aluminum
  • Straight edge is 2 in. wide
  • 8th and 16th graduations
Weight 1.15 LB
EAN or UPC 15812400405
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison