Skip to content Skip to navigation menu
Milwaukee Tool403

403

36-IN ALUMINUM STRAIGHT EDGE
Item #111943066
  • 36-IN ALUMINUM STRAIGHT EDGE
Milwaukee Tool403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36-IN ALUMINUM STRAIGHT EDGE

description

  • The Empire 403 36 in. Aluminum straight-edge ruler has many uses in the home and workshop. It has a heavy-duty aluminum frame for strength and features easy-reading inch-scale graduations, allowing measurements to be more accurate. It is designed to measure surfaces up to 3 ft., and its straight edge can also be used as an edge for tracing and drawing straight lines.

features

  • Easy-reading inch-scale graduations, allowing measurements to be more accurate
  • Graduations run in alternate directions allowing for measurements to be made in either direction
  • Hang hole included for convenient storage
  • Heavy-duty aluminum frame for strength
  • 1 Year Limited Warranty
  • Lightweight design
Weight 0.25 LB
EAN or UPC 15812004030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison