- 48 PROFESSIONAL DRYWALL T-SQUARE
description
- This durable professional aluminum t-square has large bold numbers and graduations that make it easy to read when working on drywall. The T-head is securely riveted for accurate cuts and marks.
features
- Anodized aluminum finish
- The numbers are large and bold
- Patented rivet design permanently fixed joint of blade and head
- Heavy duty 3/16 in. thick blade
| Graduation | 0.125 in |
| Material | Aluminum |
| Overall Length | 48 in |
| Width | 2 in |
| Color | Silver |
| Measuring Range | 48 |
| Vials | No |
| Weight | 4.05 LB |
| EAN or UPC | 15812418486 |

