Skip to content Skip to navigation menu
Milwaukee Tool42-66-0900

42-66-0900

CHUCK
Item #106372003
  • CHUCK
Milwaukee Tool42-66-0900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CHUCK

description

  • The Milwaukee® copper spindle spacer minimizes friction lock to increase your productivity.

features

  • Increases productivity: minimizes the effect of friction lock with shear pin and clutch diamond coring motors
  • Long life: copper construction resists fatigue
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
  • Service Milwaukee products through authorized Milwaukee service centers only
Color Black
Width 2.5 in
Material Metal Drill Chuck
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison