Skip to content Skip to navigation menu
730 rpm 1 5/8 in Magnetic Drill Kit

4274-21

730 rpm 1 5/8 in Magnetic Drill Kit
Item #112920186
  • 730 Maximum RPM
730 rpm 1 5/8 in Magnetic Drill Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 730 Maximum RPM

description

  • The Milwaukee 1-5/8 in. magnetic drill will deliver the fastest drilling and strongest hold on 1/4 in. steel in its class. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a 1/4 turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8 in. magnetic drill better for vertical and overhead drilling applications than traditional electromagnetic models.

features

  • Magnetic base operates without electricity
  • Powerful 13 Amp motor
  • Tool free adjustment: cutter to twist bit
  • Optimized cutting & drilling speeds
  • Strongest magnetic hold on 1/4 in. steel
  • Tool free motor head adjustment
  • 3/4 in. Weldon quick change Arbor
  • 2 Speed gear box: 475/730 RPM
  • Auto-stop lift-off detection
  • Tool free feed-handle
Weight 46.8 LB
EAN or UPC 45242346486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison