- DRILL 1-1/4 MAG MOT 11.5A
description
- This heavy duty unit is built for production drilling and will take the toughest drilling jobs. Model 4297-1 features an 11.5 amp motor with a no.3 morris taper chuck. This two speed unit has 250 and 500 RPM, geared low for maximum torque. Use the larger 4203 adjustable base for this powerhouse, and no job is too large.
features
- Powerful 11.5 amp motor: engineered for the toughest applications, delivering 2375/750 RPM
- Dual-mount gear case/reverse mount: permits tight quarter drilling
- 1-1/4 in. capacity: taps up to 1 in., 14-threaded holes
- Maximum force: develops up to 1600 Lbs. of drill point pressure with a 1 in. steel plate
| Range Spindle Lock | No |
| Switch Type | Push |
| Rocker Switch | Yes |
| Width | 7.13 in |
| Overload Protection | No |
| Cordless | No |
| Variable Speed | No |
| Length | 7 in |
| Lock-On Switch | No |
| Height | 19 in |
| Drill Amperage | 11.5 A |
| Cord Length | 8 ft |
| Chuck Design | Keyless |
| Reverse | Yes |
| Drill Type | Variable Speed Drill |
| Housing Material | Metal |
| Warranty | 5 Years |
| Speed Range | 0-750 rpm |
| Handle Material | Metal |
| Tool Handle Type | In Line |
| Standard | CSA, UL |
| Case Included | No |
| Torque [Max] | 1600 in-lbs |
| Side Handle | No |
| Chuck Size | 1 3/16 in |
| Voltage | 120 V |
| RPM [Max] | 500 rpm |
| Color | Red, Gray, Black |
| Weight | 25.0 LB |
| EAN or UPC | 45242013258 |

