- 8" PRY BAR
description
- The MILWAUKEE® 8" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. The metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Milwaukee pry bars are backed by a MILWAUKEE® Lifetime Guarantee.
features
- I-Beam Design: Up To 40% Stronger
- All Metal Core
- Comfortable Tri-Lobe Handle
- Hammer-Ready Strike Cap
- Chrome Finish
- Corrosion Resistant
- Includes: (1) 8" Pry Bar
- Lifetime Guarantee
| Weight | 0.39 LB |
| EAN or UPC | 45242732456 |

