Skip to content Skip to navigation menu
Hose Pick

45-74-9211

Hose Pick
Item #119230929
  • FLAT HOSE PICK
Hose Pick
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FLAT HOSE PICK

description

  • MILWAUKEE® flat hose pick features an all-metal core for up to 50% more durability. A reinforced tip resists bending when loosening stubborn hoses. The flat pick provides puncture protection to avoid damaging hoses. Milwaukee comfort grip handle gives you increased tool control and comfort. This Chrome-plated pick provides superior rust protection. All MILWAUKEE Mechanics Hand Tools are backed by a lifetime guarantee.

features

  • All-Metal Core: Up to 50% More Durable
  • Resists Bending - Reinforced Tip
  • Puncture Protection - Flat Pick
  • Comfort Grip Handle
  • Chrome Plated for Rust Protection
  • Lifetime Guarantee
Weight 0.26 LB
EAN or UPC 45242658763
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison