- 36" PRY BAR
description
- The MILWAUKEE® 36" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. With an anti-slip tip, the pry bar offers more control for heavy-duty applications. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. The metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Milwaukee pry bars are backed by a MILWAUKEE® Lifetime Guarantee.
features
- Up to 40% More Prying Strength
- I-Beam Design
- All Metal Core
- Comfortable Tri-Lobe Handle
- More Control - Anti-Slip Tip
- Hammer-Ready Strike Cap
- Chrome Finish
- Corrosion resistant
- Includes: (1) 36" Pry Bar
- Lifetime Guarantee
| Weight | 3.7 LB |
| EAN or UPC | 45242620487 |

