- Rear Guide Hose for M18 FUEL™ Sewer Sectional Machine
description
- The rear guide hose replacement is designed for the MILWAUKEE® M18 FUEL™ sewer sectional machine with CABLE-DRIVE™. The rear drain hose guide contains the free spinning cable off the back of the machine, keeping the work area clean. The 12 ft hose features a tool-free, quick connection to easily connect the hose to the machine.
features
- Replacement rear guide hose
- For Use with Milwaukee M18 FUEL™ sewer sectional machine
- Encloses the spinning cable to help protect and keep area clean
- Tool-free quick connect to machine
- 12 ft rear guide hose
- Product weight: 13 lbs
- Machine sold separately
| Max. Pipe/Tube Dia. | 8 in |
| Cable Dia. | 7/8 in |
| Min. Pipe/Tube Dia. | 3 in |
| Cable Type | Guide Hose |
| Material | Galvanized Corrugate |
| Weight | 15.215 LB |
| EAN or UPC | 45242540112 |

