- 12 in Length
- 18 Teeth Per Inch
- Metal Blade Type
description
- Milwaukee Hyperwire™ wire brush products offer faster material removal and greater life yet maintain a finer finish. The bevel crimped wire brush is suited for general purpose surface cleaning and conditioning where the operator is likely to have an uneven surface. Milwaukee offers bevel crimped wire wheels in both carbon and stainless steel. The bevel brush is designed for use on 4-1/2 or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
features
- Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
- Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
- Tough Neck™ ribs strengthen the blade tang and minimize breakage
- Matrix II bi-metal teeth for greater durability
| Blade Type | Metal |
| Length | 12 in |
| Blade Length | 12 in |
| Width | 3/4 in |
| Teeth Per Inch | 18 |
| Tooth Count | 216 |
| Saw Blade Type | Reciprocating Saw |
| No. of Teeth | 216 |
| Material Cut | Metal |
| Thickness | 0.035 in |
| Progressive Blade Tooth Spacing | Yes |
| Shank | 1/2 in |
| Saw Blade Width | 0.75 in |
| Blade Thickness | 0.035 in |
| Thickness A [Min] | 0.035 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 4.13 LB |
| EAN or UPC | 45242084883 |

