- 9 in Length
- 6 Teeth Per Inch
- All Purpose Blade Type
description
- Milwaukee® fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials.
features
- Deep gullet design cuts up to 25% faster than standard wood blades.
- Fleam ground process creates super sharp teeth for clean cuts.
- Matrix II bi-metal teeth for greater durability.
- Milwaukee Fleam ground blades deliver fast, clean cuts in clean wood, plywood, OSB and engineered lumber materials
| No. of Teeth | 90 |
| Length | 9 in |
| Progressive Blade Tooth Spacing | No |
| Material Cut | All-Purpose |
| Saw Blade Width | 0.75 in |
| Blade Thickness | 0.75 in |
| Teeth Per Inch | 6 |
| Blade Cutting Material | Bi-Metal |
| Tooth Count | 90 |
| Saw Blade Type | Reciprocating Saw |
| Width | 3/4 in |
| Blade Length | 9 in |
| Blade Type | All Purpose |
| Weight | 0.06 LB |
| EAN or UPC | 45242083626 |

