- 6 in Length
- 12 Teeth Per Inch
- Multi-Material Blade Type
description
- Ice Hardened™ blades are cryogenically treated to minimize soft metal and create more hard metal. The result is a metal cutting blade that is more consistently hard throughout, for up to 50% longer life than standard blades.
features
- 1/2 in. universal shank
- Matrix II bi-metal teeth for greater durability
- For very fast cutting in nail embedded wood and general roughing-in work
- Precision forming process creates sharper teeth for fast cutting
- A unique combination of relief angles forms a radius on the back of the tooth that reduces stress build-up during cutting and substantially extends blade life
- Ice Hardened™ for up to 50% longer life
| Blade Cutting Material | Bi-Metal |
| Length | 6 in |
| Teeth Per Inch | 12 |
| Blade Type | Multi-Material |
| No. of Teeth | 12 |
| Thickness A [Min] | 0.034 in |
| Width | 3/4 in |
| Thickness | 0.034 in |
| Weight | 0.055 LB |
| EAN or UPC | 45242082117 |

