Skip to content Skip to navigation menu
Milwaukee Tool48-03-1005

48-03-1005

THREADED ARBOR ADAPTER
Item #103987588
  • THREADED ARBOR ADAPTER
Milwaukee Tool48-03-1005
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • THREADED ARBOR ADAPTER

description

  • The Milwaukee 48-03-1005 angle grinder adapter works for most angle grinders with a M10-1.25 threaded arbor. Screw on adapter for increasing the M10-1.25 arbor thread to the larger 5/8 - 11 accessory thread size. The adapter is commonly used on wire cups and wheels. Adapter is a common size for most angle grinders. Includes (1) adapter M10-1.25 to 5/8 - 11.

features

  • Screw on adapter for increasing the M10-1.25 thread to the larger 5/8 - 11 thread
  • The adapter is commonly used on wire cups and wheels
  • Adapter is a common size for most angle grinder
  • Made in the USA
Application Wire Cups and Wheels
Material steel
Weight 0.1 LB
EAN or UPC 45242086160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison