- SDS TO CHUCK ADAPTER
description
- This adapter allows the use of SDS plus shank accessories in a 1/2 in. chuck rotary hammer.
features
- Chuck adapter - SDS to 1/2 in. to 20 thread
- Works with Milwaukee 1/2 in. all metal three jawed chuck (48-66-1360), chuck screw (06-75-3150) and chuck key (48-66-3280) - each sold separately
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
| Material | Metal |
| Chuck Fitment | SDS-Plus |
| Length | 0.5 in |
| Color | Silver |
| Weight | 0.11 LB |
| EAN or UPC | 45242086269 |

