Skip to content Skip to navigation menu
Adapter

48-03-3010

Adapter
Item #111943141
  • SPLINE TO SDSMAX ADAPTER
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SPLINE TO SDSMAX ADAPTER

description

  • This adapter allows the use of SDS-Max shank accessories in a spline shank rotary hammer.

features

  • Milwaukee bits are available in either 2 cutter or 4 cutter head geometries
  • Chisel and raker teeth for faster material pulverization
  • Land and core thickness for durability even in large hammers
  • Includes: (1) 48-03-3010 Milwaukee spline to SDS max adapter
Weight 2.35 LB
EAN or UPC 45242316113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison