description
- 8 in. SDS-Plus adapter for 1-3/4 in. to 4 in. thin wall core bits. Includes shank only.
features
- Extends reach: drill in tight and hard-to-reach spaces
- Versatile: use with Milwaukee thin wall core bits 1-3/4 in. to 4 in.
- Adapter to give SDS flexibility
- Hardened Carbide steel
| Chuck Fitment | SDS-Plus |
| Material | Steel |
| Bit Adapter Conversion | SDS to 5/8 in - 11 Thread |
| Color | Gray |
| Quick Change Impact Driver Bit | No |
| Weight | 0.72 LB |
| EAN or UPC | 45242086795 |

