- SDS-MAX CORE THICK 12" ADAPTER 1-3/4"-6"
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool.
features
- 12 in. length
- For 5 in. to 6 in. thin wall core bits
- For maximum life
- For maximum performance
| Material | Steel |
| Shank Extension Type | SDS-Max |
| Case Included | No |
| Color | Silver |
| Length | 12 in |
| Weight | 1.5 LB |
| EAN or UPC | 45242086986 |

