- ARBOR 3/4
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool. If unable to locate an accessory or repair part please contact Milwaukee via their website.
features
- For Selfeed bits 3 in. and larger
- Self feeding
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool
| Length | 5.4 in |
| Color | Gray/Polished |
| Material | Steel |
| Case Included | No |
| Weight | 0.82 LB |
| EAN or UPC | 45242088850 |

