- PLACEMENT TOOL
description
- Use the Milwaukee® placement guide for accurate placement of holes when installing small wire systems. Designed for use in conjunction with Milwaukee cable bits 3/8 in. to 3/4 in. in diameter, the guide helps you properly locate holes within the interior of a wall. The guide features a no-slip grip. Instructions included.
features
- Precision drilling: use for setting cable bits into proper location within the interior of walls
- Versatile: works with cable bits 3/8 in. to 3/4 in. in diameter
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your tool
| Color | Red, Silver |
| Compatible Bit Size | Works with Cable Bits 3/8 in to 3/4 in in Diameter |
| Chuck Fitment | Standard Chuck |
| Guide Works With | Works with Cable Bits 3/8 in to 3/4 in in Diameter |
| Guide Dia. | 0.75 in |
| Recommended Safety Equipment | The Guide Features a No-Slip Grip |
| Guide Material | Metal |
| Weight | 0.51 LB |
| EAN or UPC | 45242089024 |

