Skip to content Skip to navigation menu
Folding Table Saw Stand

48-08-0561

Folding Table Saw Stand
Item #115032149
  • FOLD TABLE SAW STAND
Folding Table Saw Stand
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FOLD TABLE SAW STAND

description

  • The Milwaukee folding table saw stand is designed to be used with the Milwaukee M18 FUEL™ 8-1/4 table saw with one-key (model 2736). The stand features all steel construction to handle the conditions of a jobsite. Compact, lightweight design allows for easy transportation and storage. A quick attach latching system keeps the saw lock onto the stand when in use and easily detaches once you are done.

features

  • Quick attach latching system
  • Compact design for easy storage
  • Adjustable foot for cutting on uneven surfaces
  • Only 15 lbs
  • Compatible with the Milwaukee M18 FUEL table saw (2736)
Weight 18.04 LB
EAN or UPC 45242529766
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison