- 16" Chainsaw Guide Bar
description
- The MILWAUKEE® 16" Chainsaw Guide Bar is to be used with the Milwaukee M18 FUEL™ 16" Chainsaw (2727-20) and 16" Chinsaw Chain (49-16-2715). The bar length is 16", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The saw chain guide bar has a durable design and is weather-resistant for increased life.
features
- For M18 FUEL™ 16" Chainsaw (2727-20) & Chainsaw Chain (49-16-2715)
- 16" chainsaw guide bar length
- Pitch: 3/8" Low Profile
- Gauge: .043"
- Drive Links: 56
- Narrow Kerf Design delivers maximum efficiency for longer run-time
- Durable design for increased life
- Weather resistant
- Weight: 1.0 lbs
- Sprocket Nose Design
includes
- (1) 16" Chainsaw Guide Bar
| Bar Length | 16 in |
| Color | Gray |
| Material | Steel |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Includes | (1) 16" Chainsaw Guide Bar |
| Accessory Type | Bar |
| Weight | 1.04 LB |
| EAN or UPC | 45242550197 |

