Skip to content Skip to navigation menu
Milwaukee Tool48-10-0090

48-10-0090

ASSEMBLY LARGE BASE
Item #103989235
  • ASSEMBLY LARGE BASE
Milwaukee Tool48-10-0090
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ASSEMBLY LARGE BASE

description

  • This is the same base assembly included with diamond drill rig model 4130 and 4136 and can be used with models 4125. Use when drilling area is not in confined spaces. This base offers greater support for the diamond drill rig and vacuum assembly than the 48-10-0080 base. Includes two wheels and four leveling screws.

features

  • Included with Dymo-Rig 4130 and Vac-U-Rig® 4136
  • May be used with 4125 for greater support
  • Includes two wheels and four leveling screws
  • Dimensions (without wheels) 13-1/4 in. x 17-1/8 in.
Color Silver
Material Steel
Length 17.25 in
Weight 35.5 LB
EAN or UPC 45242089802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison