Skip to content Skip to navigation menu
Countersink

48-13-5001

Countersink
Item #116472350
  • #8 COUNTERSINK W/ 11/64 INC BIT
Countersink
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #8 COUNTERSINK W/ 11/64 INC BIT

description

  • Milwaukee® #8 Countersink features a 11/64 in. Drill bit. The bits pre-drill and countersink. The 1/4 in. Quick change hex shanks allow for quick size changes. The drill bit length is adjustable to allow for precise depth control.

features

  • Ideal for pre-drill and countersink
  • 11/64 in. tapered drill bit
  • #8 Countersink
  • 1/8 in. hex for adjusting drill bit length
  • 1/4 in. quick change hex shank
  • Designed for use in drill driver
Weight 0.04 LB
EAN or UPC 45242540365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison