Skip to content Skip to navigation menu
Countersink

48-13-5004

Countersink
Item #120194223
  • 7/32" #12 COUNTERSINK DRILL BIT
Countersink
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32" #12 COUNTERSINK DRILL BIT

description

  • The MILWAUKEE® #12 Countersink features a 7/32" Drill Bit. The bit is ideal for pre-drill and countersink. The 1/4" Quick Change Hex Shanks allow for quick size changes. The drill bit length is adjustable to allow for precise depth control.

features

  • Ideal for pre-drill and countersink
  • 7/32 in. tapered drill bit
  • #12 countersink high speed steel drill bit
  • 1/8 in. hex for adjusting drill bit length
  • Adjustable length allows for precise depth control
  • 1/4 in. quick change hex shank
  • Designed for use in drill drivers
  • Laser etch size for easy identification
  • Also available in #6, #8, #10 countersinks
Weight 0.1 LB
EAN or UPC 45242805709
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison