Skip to content Skip to navigation menu
Forstner Bit Set

48-14-0004

Forstner Bit Set
Item #111943171
  • BIT 4PC FORSTNER SET
Forstner Bit Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BIT 4PC FORSTNER SET

description

  • The Milwaukee® 4-piece Forstner bit set delivers superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner bits feature precision-ground Kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring. The set contains bits in 1/4 in., 1/2 in., 5/8 in. and 3/4 in. diameters and a compact, durable carrying case.

features

  • Specially designed: ideal for pocket holes, overlapping holes and holes at the edge
  • Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: round shank style reduces runout for more precise holes
  • Includes 4 bits
Weight 1.44 LB
EAN or UPC 45242187065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison