- BIT 35MM FORSTNER
description
- The Milwaukee® 35 mm Forstner bit is ideal for boring holes for standard kitchen cabinet hinges. Milwaukee Forstner bits also deliver superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. The bits feature precision-ground Kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.
features
- Specially designed: ideal for boring holes for standard kitchen cabinet hinges
- Clean, accurate holes: fine Kerf teeth improve accuracy and deliver clean, smooth results
- Precision control: round shank style reduces runout for more precise holes
- Get reduced runout for more precise wood boring
| Case Included | No |
| Kit | No |
| Length | 7 in |
| Drilling Depth | 0.5 in |
| Hole Saw Type | Multipurpose |
| Chuck Size Required [Min] | 1/4 in |
| Teeth Per Inch | 1 |
| Hole Saw Material | Bi-Metal |
| Included | (1) 35 mm Forstner Bit |
| Hole Saw Diameter | 1 3/8 in |
| Bit Type | Hole Saw |
| Weight | 0.28 LB |
| EAN or UPC | 45242187041 |

