Skip to content Skip to navigation menu
Bit Adapter

48-20-3582

Bit Adapter
Item #114180195
  • 13" SDS AND CORE BIT ADAPTER
Bit Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13" SDS AND CORE BIT ADAPTER

description

  • Milwaukee® SDS-Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS-Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the outer edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 3 in.

features

  • 13 in. overall length including centering bit
  • Requires allen key for centering bit removal
  • Designed for SDS-Plus rotary hammers
  • Includes centering bit (48-20-3580)
Weight 0.52 LB
EAN or UPC 45242486410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison