- 1 3/4 in Diameter
- 23 in Overall Length
description
- Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 1-3/4 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 18 in.
- Overall length 23 in.
| Bit Type | Percussion |
| Recommended Safety Equipment | safety glasses |
| Case Included | No |
| Shank Type | Spline |
| Length | 23 in |
| Size Type | Fractional |
| Flute Length | 5 in |
| Shank Diameter | 5/8 in |
| Drill Length Type | Extra Long |
| Drill Style | Spline |
| Head Type | 4-Cutter |
| Bit Material | High Speed Steel |
| Bit Dia. | 1 3/4 in |
| Overall Length | 23 in |
| Drill Size | 1 3/4 in |
| Drill Diameter | 1 3/4 in |
| Shank Dia. | 0.625 in |
| Chuck Fitment | Spline |
| Applicable Materials | Concrete |
| Dia. | 1 3/4 in |
| Shank Style | Spline |
| Weight | 5.09 LB |
| EAN or UPC | 45242103898 |

