- 2 1/2 in Cutting Dia.
- Hole Saw Drill Style
- 7.32 in Length
- Solid Carbide Material
description
- Milwaukee's Carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a Kerf only. The usable depth of thin wall core bits ranges from 2-13/16 in. to 3-3/16 in. The thin wall construction is ideal for smaller hammers and newer concrete. The inside core must be removed by the operator before deeper drilling can be accomplished. Multiple extensions and adapters are available to allow for deeper holes to be drilled. The appropriate drive shank must be used to drive the core bit. Use of center pin and guide plate is recommended for positioning and starting a 1-1/4 in. hole and larger. Use of center pin and guide plate is not recommended for positioning and starting a 1-1/8 in. hole or smaller. Milwaukee Carbide tipped core bits are available from 1 in. to 6 in. diff. Includes core bit centering pin and guide plate.
features
- 2-1/2 in. diameter
- Usable cutting depth 3 in.
- Thin wall
- Use with SDS core bit shank 48-03-3555 (8 in.) or 48-03-3561 (12 in.)
| Chuck Fitment | SDS-Plus |
| Length | 7.32 in |
| Bit Type | Hole Saw |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 2.5 in |
| Bit Material | Solid Carbide |
| Drilling Depth | 3 in |
| Weight | 1.31 LB |
| EAN or UPC | 45242105359 |

