- 1PC CORE DRIFT PIN
description
- Use with SDS-Max and spline one piece core bits to remove centering bit (48-20-5495).
features
- Carbide tipped
- Use with SDS-Max
- Use to remove centering bit (48-20-5495)
- Use to prevent walking
| Finish | Carbide Tipped |
| Application | Use to Remove Centering Bit (48-20-5495) |
| Guide Material | Carbide Tipped |
| Guide Works With | Use to Remove Centering Bit (48-20-5495) |
| Recommended Safety Equipment | Safety Glasses |
| Guide Dia. | 0.25 in |
| Compatible Bit Size | Centering Bit (48-20-5495) |
| Chuck Fitment | SDS-Max |
| Weight | 0.19 LB |
| EAN or UPC | 45242315826 |

