- SDS-PLUS CORE PIN 1-1/4"-1-1/2"
description
- Increase your precision in masonry and concrete drilling with the Milwaukee® centering pin for small thin wall core bits. You'll get exact spot drilling when you use Milwaukee's heavy-duty centering pin and guide plate (not included) for starting holes with your SDS plus rotary hammer drill.
features
- Increased drilling precision: achieve exact spot drilling
- Versatile: use with Milwaukee core bits 1-1/2 in. or smaller and corresponding Milwaukee guide plates
- Use with your SDS-Plus rotary hammer drill
- Use for thin wall core bits
| Application | Exact Holes |
| Color | Silver |
| Guide Dia. | 0.25 in |
| Guide Works With | Milwaukee Rotary Hammer |
| Guide Material | Steel |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Fitment | Standard Chuck |
| Compatible Bit Size | Thin Wall Bits |
| Weight | 0.2 LB |
| EAN or UPC | 45242107506 |

