Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-20-6972

48-20-6972

MAX-LOK SPLINE 29.5" EXTENSION
Item #111943263
  • MAX-LOK SPLINE 29.5" EXTENSION
Milwaukee Tool48-20-6972
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MAX-LOK SPLINE 29.5" EXTENSION

description

  • 29-1/2 in. spline extension to be used with the Max-Lok™ system.

features

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Weight 3.19 LB
EAN or UPC 45242282326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison