Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool48-20-6980

48-20-6980

MAX-LOK SDS-PLUS 12.5" EXTENSION
Item #111943265
  • MAX-LOK SDS-PLUS 12.5" EXTENSION
Milwaukee Tool48-20-6980
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MAX-LOK SDS-PLUS 12.5" EXTENSION

description

  • Extend your SDS-Max drill and core bits 12-1/2 in. with the Milwaukee® exclusive Clip-Lok™ 12-1/2 in. SDS plus adapter. Drill deeper and in tight spaces with confidence. The Clip-Lok SDS plus adapter lets you lengthen and use SDS-Max core and drill bits in a variety of rotary hammers. The connections are designed for optimum energy transfer, so you won't lose drilling productivity. The Clip-Lok extension system lets you get more value out of your SDS-Max drill and core bits. The easy-to-use Clip-Lok connection adapter (sold separately) accommodates SDS-Max, SDS-Plus or spline shanks for a truly universal system that's compatible with all common rotary hammers. The adapter securely locks the two SDS-Max shanks (bit and extension) together for maximum versatility and strength in extensions from 12-1/2 in. to 82-1/2 in.

features

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Weight 1.16 LB
EAN or UPC 45242282296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison