Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Extension

48-20-6982

Extension
Item #111943266
  • 29 1/2 in Overall Length
Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29 1/2 in Overall Length

description

  • 29-1/2 in. SDS-Plus extension to be used with the Max-Lok™ system (48-20-6950). Bullets: versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • easy to use: the connection adapter's sliding sleeves offer twist and lock security.

features

  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security
Material Steel
Overall Length 29 1/2 in
Weight 3.03 LB
EAN or UPC 45242282302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison