Skip to content Skip to navigation menu
Core Bit

48-20-7663

Core Bit
Item #119497820
  • 8PC SDS+ MX4 PACKOUT KIT
Core Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8PC SDS+ MX4 PACKOUT KIT

description

  • The MILWAUKEE® MX4™ 4-Cutter SDS PLUS Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. The Milwaukee MX4™ 4-Cutter bits are designed with sharp centering tips for exact spot drilling in concrete and metal decking. The 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when the bit no longer meets the ANSI requirement. The MX4™ 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. This kit includes (1) 5/32", (2) 3/16", (2) 1/4", (1) 5/16", (1) 3/8", (1) 1/2" MX4™ 4-Cutter SDS PLUS Rotary Hammer Drill Bits. Packaged in a medium, double-sided hard case designed for use in MILWAUKEE® PACKOUT™ Storage System.

features

  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Variable flutes remove dust faster reducing heat & delivering up to 20% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Fits all SDS-Plus rotary hammers
  • Kit includes (1) 5/32" x 4" x 6", (1) 3/16" x 2" x 4", (1) 3/16" x 4" x 6", (1) 1/4" x 2" x 4", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6"
Weight 1.58 LB
EAN or UPC 45242743247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison