Skip to content Skip to navigation menu
Asset ID Tag

48-21-0003

Asset ID Tag
Item #117712222
  • ONE-KEYASSET ID TAG – SM. METAL SURFACE
Asset ID Tag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ONE-KEYASSET ID TAG – SM. METAL SURFACE

description

  • The MILWAUKEE® Small ONE-KEY™ Asset ID Tags for metal surfaces provide the industry’s best scannability, high adhesion strength, and reliable durability for managing inventory with the Milwaukee ONE-KEY™ mobile or web app. Use any smart mobile device with an integrated camera and the ONE-KEY™ app for scanning, rather than investing in dedicated hardware. Time and location data are recorded with every scan of these adhesive ID tags. Made with anodized aluminum, these barcode tracking tags are .69” x 1”, ideal for assets with small metal surfaces available for adhesion, such as hand tools. The tags are built to withstand the harshest jobsite conditions with resistance to water and chemical exposure, fade-protection from UV light, scratch-resistant properties, and maintain adhesion through significant fluctuations in temperature.

features

  • Tracking Powered by the ONE-KEY™ App
  • Compatible with the ONE-KEY™
  • Designed for assets with metal surfaces available for adhesion
  • Engineered with scratch and fade resistant metalphoto material, which withstands exposure to most common jobsite chemicals
  • Scans with any smart mobile device with an integrated camera and the ONE-KEY™ app, rather than requiring dedicated hardware
  • Machine-readable 2D data matrix code allows for quick, reliable identification with every scan
  • Strong adhesion properties stand to up to fluctuations in temperate and exposure to water
Weight 0.185 LB
EAN or UPC 45242593408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison