Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
10-Pieces 18 mm General Purpose Snap Blades

48-22-1118

10-Pieces 18 mm General Purpose Snap Blades
Item #111943303
  • Snap Off Blade
  • 5 3/4 in Length
  • 0.7 in Thickness
10-Pieces 18 mm General Purpose Snap Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Snap Off Blade
  • 5 3/4 in Length
  • 0.7 in Thickness

description

  • Milwaukee® General purpose snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.

features

  • Micro Carbide dispersed metal
  • 2X longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Made in the USA
Thickness 0.7 in
Length 5 3/4 in
Weight 0.19 LB
EAN or UPC 45242288625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison