- FASTBACK™ Compact Folding Utility Knife
description
- The Milwaukee® FASTBACK™ compact folding utility knife features a press and flip mechanism for easy, one-handed opening. The compact utility knife allows for quick, tool-free blade changes with a metal extension over the button to prevent accidental blade removal. The press and flip open utility knife’s compact size allows for easy storing while a durable wire belt clip reduces pocket tearing. The small utility knife has a blade holder designed for scoring and lanyard hole for convenient tethering.
features
- Press and flip opening
- Quick change: tool free blade change
- Compact size
- Durable wire belt clip reduces pocket tearing
- Blade holder designed for scoring
- Metal extension to prevent accidental blade removal
- Lanyard hole
| Knife/Blade/Scraper Type | Utility |
| Handle Length | 4.03 in |
| Overall Width | 0.9 in |
| Overall Depth | 1.25 in |
| Handle Type | Straight |
| Lockable Blade | Yes |
| Tool-Less Blade Changing System | Yes |
| Overall Length | 6.15 in |
| Handle Material | Plastic |
| Recommended Blades | Universal Utility Blades |
| No. of Blades | 1 |
| Blade Material | Steel |
| Blade Length | 1.25 in |
| Retractable Blade | No |
| Weight | 0.29 LB |
| EAN or UPC | 45242534395 |

