- FASTBACK™ Folding Utility Knife
description
- The Milwaukee® FASTBACK™ folding utility knife features a press and flip mechanism for easy, one-handed opening. The Milwaukee FASTBACK™ folding utility knife allows for make quick, tool-free blade changes for maximum jobsite efficiency. The utility knife has an all metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife is equipped with a durable wire belt clip to reduce pocket tearing and a blade holder designed for scoring. The folding utility knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.
features
- Press and flip opening
- Quick change: tool free blade change
- Metal body
- Gut hook
- Wire stripper
- Durable wire belt clip reduces pocket tearing
- Blade holder designed for scoring
- Metal extension to prevent accidental blade removal
- Lanyard hole
| Tool-Less Blade Changing System | Yes |
| Handle Length | 4.59 in |
| Handle Type | Straight |
| Lockable Blade | Yes |
| Overall Width | 0.93 in |
| Recommended Blades | Universal Utility Blades |
| Blade Material | Steel |
| Overall Depth | 1.18 in |
| No. of Blades | 1 |
| Handle Material | Steel |
| Overall Length | 6.87 in |
| Blade Length | 1.25 in |
| Retractable Blade | No |
| Knife/Blade/Scraper Type | Utility |
| Weight | 0.3 LB |
| EAN or UPC | 45242534401 |

