- Self Retracting Utility Knife
description
- The Milwaukee® self-retracting utility knife features a self-retracting blade mechanism retracts the blade when the button is released. The Milwaukee retractable blade utility knife offers tool-free blade changes for quick and efficient changes and on-board storage for up to 5 blades. The two blade positions allow users to choose the cutting depth of the blade to minimize damage from over-cutting. The lightweight utility knife has a slim, all-metal body that takes up less space while standing up to the toughest job sites.
features
- Self retracting
- Tool free blade change
- Metal body
- Stores 5 extra blades
- Lanyard hole
- Two blade positions
| Knife/Blade/Scraper Type | Utility |
| Overall Width | 0.89 in |
| Overall Depth | 1.41 in |
| Lockable Blade | No |
| Retractable Blade | Yes |
| Tool-Less Blade Changing System | Yes |
| Blade Material | Steel |
| Overall Length | 6.52 in |
| Recommended Blades | Universal Utility Blades |
| Blade Length | 1.25 in |
| Handle Length | 6.37 in |
| Handle Material | Steel |
| Handle Type | Straight |
| No. of Blades | 1 |
| Weight | 0.27 LB |
| EAN or UPC | 45242534456 |

