- Fixed Blade Utility Knife
description
- The Milwaukee® fixed blade utility knife features a fixed blade mechanism holding the blade firmly in place. The Milwaukee utility knife has tool free blade changes to quickly swap out blades. The fixed blade utility knife has a metal body that provides durability while onboard blade storage holds up to 5 extra blades. The Milwaukee fixed blade knives have overmold grips for increased comfort and reduced hand slippage and lanyard holes for convenient tethering.
features
- Fixed blade
- Tool free blade change
- Metal body
- Stores 5 extra blades
- Lanyard hole
- Overmold grip
| Blade Material | Steel |
| Tool-Less Blade Changing System | Yes |
| Overall Depth | 1.32 in |
| Handle Material | Steel |
| Overall Width | 0.89 in |
| Lockable Blade | Yes |
| Blade Length | 1.25 in |
| No. of Blades | 1 |
| Retractable Blade | Yes |
| Handle Type | Straight |
| Overall Length | 6.45 in |
| Recommended Blades | Universal Utility Blades |
| Knife/Blade/Scraper Type | Utility |
| Handle Length | 5.87 in |
| Weight | 0.21 LB |
| EAN or UPC | 45242534463 |

