Skip to content Skip to navigation menu
Fastback™ Drop Point Stainless Steel 2.95 in Pocket Knife

48-22-1520

Fastback™ Drop Point Stainless Steel 2.95 in Pocket Knife
Item #117822520
  • Drop Point Blade Type
Fastback™ Drop Point Stainless Steel 2.95 in Pocket Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Point Blade Type

description

  • The MILWAUKEE® FASTBACK™ Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a drop point blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

features

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Drop Point Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole
Weight 0.276 LB
EAN or UPC 45242534470
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison