Skip to content Skip to navigation menu
Fastback™ Tanto Stainless Steel 3 in 1 Folding Knife

48-22-1540

Fastback™ Tanto Stainless Steel 3 in 1 Folding Knife
Item #117712229
  • Tanto Blade Type
Fastback™ Tanto Stainless Steel 3 in 1 Folding Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tanto Blade Type

description

  • The MILWAUKEE® FASTBACK™ 5in1 Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The partially serrated folding knife features a tanto blade for versatility to pierce and tear through material. The 5in1 Folding Knife includes a fold out 1/4" bit holder along with a reversible Phillips #2 and slotted 1/4" bit. For added functionality it also has a built in bottle opener. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

features

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Tanto Blade
  • Partially Serrated
  • Bottle Opener
  • Folding 1/4" Bit Holder
  • Reversible Philllips #2 and Slotted 1/4" Bit
  • Liner Lock Secures Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole
Weight 0.375 LB
EAN or UPC 45242551453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison